Shop PIG
See all product information
Create Account
Oil Remediator for soil and grass
- Mfr # CLN936
- Zoro # G011591846
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Flame Resistant
No
Container Type
Bottle
Product Type
Oil-Eating Microbes
Shelf Life
2 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLN936
- Zoro #
- G011591846
- UPC #
- 036226066322
- Country of Origin
- United States
- Color
- Green
- Flame Resistant
- No
- Container Type
- Bottle
- Product Type
- Oil-Eating Microbes
- Shelf Life
- 2 yr
- For Use On
- Soil, Water
- Product Form
- Liquid
- Activated Lifespan
- 1 mo
- Volume Treated per Package
- 2,000 gal
- Item
- Oil-Eating Microbes
- Shell Material
- 5% Bacterial Cultures, 6% Alkypolyglycoside, 89% Water, Green Dye
- Material
- 5% Bacterial Cultures, 6% Alkypolyglycoside, 89% Water, Green Dye
- Wire Color
- Green
Dimensions
- Container Size
- 1 gal
Description
Oil-Eating Microbes, Product Form Liquid, Product Type Oil-Eating Microbes, Container Size 1 gal, Activated Lifespan 1 mo, Container Type Bottle, For Use On Soil, Water, Material 5 Percent Bacterial Cultures, 6 Percent Alkypolyglycoside, 89 Percent Water, Green Dye
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.