Oil Remediator for soil and grass
- Mfr # CLN951
- Zoro # G211591837
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Container Size
5 gal
Color
White
Height
15 in
Width
12 in
Application Temperature
Works from 32 Degrees F (0 Degrees C) to 132 Degrees F (55 Degrees C)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLN951
- Zoro #
- G211591837
- UPC #
- 036226066223
- Country of Origin
- United States
- Item
- Oil-Eating Microbes
- Color
- White
- Application Temperature
- Works from 32 Degrees F (0 Degrees C) to 132 Degrees F (55 Degrees C)
- VOC Content
- VOC-Free
- Composition
- Proprietary Ingredients
- VOC Content Weight Percentage_x
- VOC-Free
- Activated Lifespan
- 1 mo
- Volume Treated per Package
- 1 lb
- Product Type
- Oil-Eating Microbes
- Flame Resistant
- No
- Product Form
- Liquid
- Shell Material
- Proprietary Ingredients
- Shelf Life
- 10 yr
- Container Type
- Pail
- For Use On
- Asphalt, Concrete, Grass, Soil, Water
- Material
- Proprietary Ingredients
- Wire Color
- White
- Traction Material
- Proprietary Ingredients
Dimensions
- Container Size
- 5 gal
- Height
- 15 in
- Width
- 12 in
Description
Oil-Eating Microbes, Product Form Liquid, Product Type Oil-Eating Microbes, Container Size 5 gal, Activated Lifespan 1 mo, Container Type Pail, For Use On Asphalt, Concrete, Grass, Soil, Water, Material Proprietary Ingredients
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.