Shop All Particulate Sorbent
Pig
PIG Loose Absorbent, Corn Cob, 25 lb.
Mfr # PLP216
Zoro # G8357395
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Volume Absorbed per Pkg. 13 gal
- Container Type Bag
- Container Size 25 lb
- Composition Corn Cob
Product Information
- Brand Pig
- MFR # PLP216
- Zoro # G8357395
- UPC # 036226300204
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 25 lb |
Details
Description
Granular Sorbent, Fluids Absorbed Universal, Container Type Bag, Composition Detail Corncob, Container Type and Capacity 25 lb Bag, Weight 25 lb, Volume Absorbed per Pkg. 13 gal, Specialized Applications General Absorbent, Deodorizing No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Barricade, Type III, PP/Volc, 8 ft., HIP (3208-HIP-DRILL-KIT)
- GLOBAL EQUIPMENT Protective Steel Barrier Post For Single Rail, 18"H , Yellow (436731 (C-1))
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (GHR4-BLUE)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (RWG13CS)
- PIG Absorb-&-Lock Loose Absorbent, 4 lb, PK4 (PLP501)
- PIG Lite-Dri Loose Absorbent, 10 lb (PLP415)
- PIG PIG Loose Absorbent, 5 lb., PK4 (PLP219)
- PIG PIG Loose Absorbent, Industrial Peat Moss (PLP404)
- PIG PIG Loose Absorbent, Polypropylene Pulp, 5 lb. (HA8010)
- PIG Sheen Clean Loose Absorbent, 10 lb, PK50 (PLP900-50)
- XSORB Universal Absorbent, 25 lb., Box (XC25)
- Pig Particulate Sorbent