Shop PIG
See all product information
Create Account
SedimentDrainFilter, Polypropylene, Blue
- Mfr # FLT747-WPT
- Zoro # G006604247
product price:Â
$
94.49
/ea
Key Features
Material
Polypropylene
Color
Blue
Height
20"
Width
29"
Application
Reusable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLT747-WPT
- Zoro #
- G006604247
- UPC #
- 036226054510
- Country of Origin
- United States
- Material
- Polypropylene
- Color
- Blue
- Application
- Reusable
- Item
- Sediment Drain Filter
- Substances Filtered
- Debris, Sediment
- UV Resistant
- Yes
- For Drain Type
- Storm Drain
- Sediment Capacity (Weight)
- 2.4 lb
- Land Fill Disposable
- No
- Installation Method
- Under Grate
- Frame Style
- Frameless
- Retaining Rods Required
- Not Required
- Reusable
- Yes
- Wire Color
- Blue
- Micron Rating
- 212 micron
- Filter Material
- Polypropylene
- Incinerable
- Yes
- Max. Flow Rate
- 2,250 gpm
Dimensions
- Height
- 20"
- Width
- 29"
- Length
- 38"
- Depth
- 20 in
Description
Sediment Drain Filter, Length 38 in, Width 29 in, Height 20 in, Oil Capacity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.