Shop PIG
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Poly Drum Stacker 40.75" L x 31.25" W x 20" H
- Mfr # PAK574
- Zoro # G206603750
product price:Â
$
326.99
/ea
Key Features
Overall Height
20 in
Overall Length
40.75 in
Overall Width
31.25 in
Material
Polyethylene (LDPE)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAK574
- Zoro #
- G206603750
- UPC #
- 3622601270
- Country of Origin
- United States
Dimensions
- Overall Height
- 20 in
- Overall Length
- 40.75 in
- Overall Width
- 31.25 in
Details
- Material
- Polyethylene (LDPE)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.