Sorbent Pad, 13 7/8 gal, 14 in x 15 in, Fuel, Oils, White, Polypropylene, 90 PK

  • Mfr # MAT4125

  • Zoro # G615487514


product price:  $111.00
/pk 90, $1.23/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Fuel, Oils
Material
Polypropylene
Size
14 in x 15 in
Package Type
Tablet
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT4125
Zoro #
G615487514
UPC #
036226068159
Country of Origin
United States

Dimensions

Size
14 in x 15 in
Length
15 in
Width
14 in
Perforation Along Width
7 1/2 in
Perforation Along Length
14 in

Details

Item
Sorbent Pad
Fluids Absorbed
Fuel, Oils
Volume Absorbed per Pkg.
13 7/8 gal
Material
Polypropylene
Package Type
Tablet
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
White
Perforated
Perforated
Connector Type
No Connector
Flame Resistant
Yes
Dimpled
Yes
UV Resistant
No
Static Dissipative
No
Bonding Type
Thermally Bonded
Features
Center Perforation, Incinerable, Saturation Indicator, Dimple Pattern, Perforated at the Bound Edge
Neutralizes Chemical Type
Oils
Weight
12 lb
Tablets/Package
9
Number of Pads
90
Number of Layers
8
Quantity/Tablet
10
Core Construction
Meltblown
Includes Coverstock
No Coverstock
Wringable
Yes for Water Based Liquids
Volume Absorbed Per Pad
31 5/8 oz
Neutralizing
No

Description

Product Type Sorbent Pad, Fluids Absorbed Fuels, Oils, Volume Absorbed Per Pad 19 3/4 oz, Volume Absorbed per Pkg. 13 7/8 gal, Material Polypropylene, Number of Layers 8, Perforated Perforated, Package Quantity 90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.