Sorbent Pad, 19 13/16 gal, 15 in x 20 in, Fuel, Oils, White, Polypropylene, 90 PK

  • Mfr # MAT4127

  • Zoro # G515487430


product price:  $119.99
/pk 90, $1.33/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Fuel, Oils
Material
Polypropylene
Size
15 in x 20 in
Package Type
Tablet
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT4127
Zoro #
G515487430
UPC #
036226068173
Country of Origin
United States

Dimensions

Size
15 in x 20 in
Length
20 in
Width
15 in
Perforation Along Length
20 in
Perforation Along Width
7 1/2 in

Details

Item
Sorbent Pad
Fluids Absorbed
Fuel, Oils
Volume Absorbed per Pkg.
19 13/16 gal
Material
Polypropylene
Package Type
Tablet
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
White
Perforated
Perforated
Connector Type
No Connector
UV Resistant
No
Static Dissipative
No
Flame Resistant
Yes
Dimpled
Yes
Features
Center Perforation, Incinerable, Saturation Indicator, Dimple Pattern, Perforated at the Bound Edge
Neutralizes Chemical Type
Oils
Bonding Type
Thermally Bonded
Includes Coverstock
No Coverstock
Number of Pads
90
Weight
16 lb
Volume Absorbed Per Pad
37 1/4 oz
Quantity/Tablet
10
Neutralizing
No
Tablets/Package
9
Core Construction
Meltblown
Wringable
Yes for Water Based Liquids
Number of Layers
8

Description

Product Type Sorbent Pad, Fluids Absorbed Fuels, Oils, Volume Absorbed Per Pad 28 3/16 oz, Volume Absorbed per Pkg. 19 13/16 gal, Material Polypropylene, Number of Layers 8, Perforated Perforated, Package Quantity 90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.