Shop PIG
See all product information
Create Account
Spill Containment Berm, Collapsible, Yellow, 4 ft L x 4 ft W x 8 in H
- Mfr # PAK720-YW
- Zoro # G106625692
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
79 gallon
Height
8 in
Width
4 ft
Length
4 ft
Material
18 oz Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAK720-YW
- Zoro #
- G106625692
- UPC #
- 3622601317
- Country of Origin
- China
Dimensions
- Height
- 8 in
- Width
- 4 ft
- Length
- 4 ft
Details
- Container Capacity
- 79 gallon
- Material
- 18 oz Vinyl
Description
The PIG PAK720-YW Collapse-A-Tainer Lite is a collapsible spill containment berm with a 79 gal liquid containment capacity within a 4 ft L x 4 ft W footprint. Its collapsible berm design is intended for temporary spill-control applications requiring a 79 gal capacity and 4 ft L x 4 ft W footprint.
Key Features:
- Container Capacity: 79 gal capacity for liquid containment.
- Size: Measures 4 ft L x 4 ft W to provide a 4 ft L x 4 ft W containment area.
- Height: 8 in berm height forms an 8 in berm perimeter.
- Material: Constructed from 18 oz vinyl.
- Color: Yellow.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.