Shop PIG

Spill Kit, 108 gal, Chest, Black, 200

  • Mfr # KIT304
  • Zoro # G8316892

product price: 
$
3,448.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Fluids Absorbed
Acids, Bases
Container Type
Chest
Volume Absorbed Per Kit
108 gal
Number of Components
200
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT304
Zoro #
G8316892
UPC #
-
Country of Origin
United States
Item
Spill Kit
Color
Black
Fluids Absorbed
Acids, Bases
Container Type
Chest
Volume Absorbed Per Kit
108 gal
Number of Components
200
Includes
(100) 15 in W x 20 in L Pig HazMat Chemical Absorbent Mat Pad (MAT301), (2) Ext. dia 5 in x 10 ft L Pig HazMat Chemical Absorbent Dike (HA1010), (2) Pig HazMat Chemical Loose Absorbent (HA8010), (30) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (36) Ext. dia 3 in x 46 in L Pig HazMat Chemical Absorbent Sock (124CR), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (7) Ext. dia 3 in x 10 ft L Pig HazMat Chemical Absorbent Sock (Pig301), 44 in W x 48 in L x 42 1/2 in H Pig Empty Storage Box (BOX30 2 01)
Wheels
Yes
Spill Control - Fluids Absorbed
108 gal
Portable
Yes
Lockable
Yes
Static Dissipative
No
Volume Absorbed Range
100 to 125 gal
UV Resistant
Yes
Volume Absorbed per Pkg.
108 gal
Granular Sorbent Included
Yes
Solidifier Included
No
Vapor Suppressant Included
No
Wheel Tread Material
Rubber
Number of Ties Included
30
Product Type
Spill Kit
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Product Weight
258 lb
Empty or Filled
Filled
Includes Mounting Fasteners
No
Volume of Granular Sorbent Included
10 lb
Cleaning Solution Included
No
Fluids Absorbed - Pads
Harsh Chemicals
Number of Pads Included
100
Epoxy Putty Included
No
Granular Sorbent Composition Detail
Polypropylene
Pillow/Sock Outside Skin Material
Polypropylene
Series
KIT
Number of Tamperproof Seal Labels Included
6
Number of Disposal Bags Included
30
Granular Sorbent Container Type
Bag
Fluids Absorbed - Socks
Chemicals
Land Fill Disposable
No
Fluids Absorbed - Pillows
Harsh Chemicals
Additional Components Included
(30) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), 44 in W x 48 in L x 42 1/2 in H Pig Empty Storage Box (BOX30 2 01), Instructions
Overpack Drum Included
Drum Not Included
Pad Material
Polypropylene
Number of Pillows Included
15
Container Color
Black
Number of Sorbent Socks Included
45
Number of Wheels
4
Loose Sorbent Material
Polypropylene
Pillow/Sock Filler Material
Polypropylene
Sorbents Included
(100) 15 in W x 20 in L Pig HazMat Chemical Absorbent Mat Pad (MAT301), (15) 17 in W x 16 in L x 2 in H Pig HazMat Chemical Absorbent Pillow (HR7015), (2) Ext. dia 5 in x 10 ft L Pig HazMat Chemical Absorbent Dike (HA1010), (2) Pig HazMat Chemical Loose Absorbent (HA8010), (36) Ext. dia 3 in x 46 in L Pig HazMat Chemical Absorbent Sock (124CR), (7) Ext. dia 3 in x 10 ft L Pig HazMat Chemical Absorbent Sock (Pig301)
Neutralizer Included
No
Ph Tester Kit Included
No
Pillow Filler Material
Polypropylene
NSF Rating
Not Rated
Insert Weight
258 lb
Wire Color
Black

Dimensions

Height
29 3/10 in
Length
47 29/32 in
Width
43 13/16 in
Container Size
44 in W x 48 in L x 49 1/2 in H
Container Length
48 in
Sock Length
46 in, 120 in
Container Height
49 1/2 in
Pad Width
15 in
Container Width
44 in
Pad Length
20 in
Sock Diameter
3 in, 5 in
Pillow Length
16 in
Pillow Width
17 in
Wheel Size
5 in
Pillow Height
2 in

Description

PIG KIT304 is a filled spill kit in a black chest for absorbing acids and bases, with a total absorbency of 108 gal per kit. This wheeled kit includes absorbents and supplies for acid and base spill response, including pads, pillows, socks, loose sorbent, and disposal bags stored in a lockable UV-resistant container.

Key Features:

  • 108 gal absorbency per kit; volume absorbed range: 100 to 125 gal.
  • For acids and bases; pads and pillows absorb acids and bases, and socks are for chemical spill absorption.
  • Filled 200-piece kit in a black chest with 4 wheels and a lockable design.
  • Includes (100) 15 in W x 20 in L PIG HazMat Chemical Absorbent Mat Pads (MAT301).
  • Includes 15 pillows, 45 sorbent socks, 30 polyethylene disposal bags, 30 ties, and 6 seal labels.
  • Includes polypropylene loose/granular sorbent in a bag; 10 lb included.
  • Container size: 44 in W x 48 in L x 49 1/2 in H.
  • Wheel size: 5 in with rubber tread.
  • Emergency response handbook included.
  • UV-resistant container; static dissipative: No.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.