Shop PIG

Spill Kit, 45 gal, Cart, Yellow, 1

  • Mfr # KIT820
  • Zoro # G8074562

product price: 
$
1,236.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Fluids Absorbed
Universal
Container Type
Cart
Volume Absorbed Per Kit
45 gal
Number of Components
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT820
Zoro #
G8074562
UPC #
036226033195
Country of Origin
United States
Item
Spill Kit
Color
Yellow
Fluids Absorbed
Universal
Container Type
Cart
Volume Absorbed Per Kit
45 gal
Number of Components
1
Includes
(10) 18 in x 30 in Polyethylene Disposal Bags, (10) Dry Loose Absorbents In Spill Pouch, (100) 15 in x 20 in Absorbent Mat Pads, (56) 11.8 in x 13 in All-Purpose Wipers, (6) External dia 3 in x 48 in Blue Absorbent Socks, 20 in x 135 ft Absorbent Mat Roll, Dustpan/Broom, External dia 3 in x 120 in Blue Absorbent Sock
Volume Absorbed Range
40 to 49 gal
Spill Control - Fluids Absorbed
Universal
Series
KIT
Static Dissipative
No
Wheels
Yes
UV Resistant
No
Portable
Yes
Volume Absorbed per Pkg.
44.6 gal
Number of Wheels
4
Lockable
Yes
Empty or Filled
Filled
Granular Sorbent Included
Yes
Fluids Absorbed - Pads
Universal
Epoxy Putty Included
Yes
Pillow/Sock Filler Material
Magnesium Aluminosilicate
Granular Sorbent Container Type
Bag
Granular Sorbent Composition Detail
Cellulose
Product Weight
155 lb
Solidifier Included
No
Vapor Suppressant Included
No
Overpack Drum Included
Drum Not Included
Number of Sorbent Socks Included
7
Number of Ties Included
10
Number of Goggles
2
Product Type
Spill Kit
Number of Shelves
3
Volume of Granular Sorbent Included
30 lb
Ph Tester Kit Included
No
Number of Dust Pans Included
1
Number of Aprons Included
2
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Container Color
Yellow
Number of Disposal Bags Included
10
Fluids Absorbed - Socks
Universal
Number of Pads Included
100
Loose Sorbent Material
Cellulose, Kaolin
Wheel Tread Material
HDPE, Rubber
Cleaning Solution Included
No
Number of Wipes Included
56
Pad Material
Polypropylene
Includes Mounting Fasteners
No
Neutralizer Included
No
Pillow/Sock Outside Skin Material
Polypropylene
Land Fill Disposable
No
Sorbents Included
(10) Dry Loose Absorbents In Spill Pouch, (100) 15 in x 20 in Absorbent Mat Pads, (6) External dia 3 in x 48 in Blue Absorbent Socks, 20 in x 135 ft Absorbent Mat Roll, External dia 3 in x 120 in Blue Absorbent Sock
Number of Brooms Included
1
Number of Pairs of Nitrile Gloves Included
2
PPE Included
(2) Aprons, (2) Economy Goggles, (2) Pairs of 13 in L Neoprene Gloves
Additional Components Included
(10) 18 in x 30 in Polyethylene Disposal Bags, (56) 11.8 in x 13 in All-Purpose Wipers, Dustpan/Broom
NSF Rating
Not Rated
Pillow Filler Material
Magnesium Aluminosilicate
Insert Weight
155 lb
Wire Color
Yellow

Dimensions

Height
50 1/4 in
Container Size
29 3/4 in W x 27 1/2 in L x 50 1/4 in H
Length
27 1/2 in
Width
29 3/4 in
Container Width
29 3/4 in
Sock Length
48 in, 120 in
Container Height
50 1/4 in
Pad Length
20 in
Sock Diameter
3 in
Pad Width
15 in
Container Length
27 1/2 in
Wheel Size
8 in

Description

PIG KIT820 is a filled universal spill kit in a yellow cart for use in spill containment and cleanup activities. The kit absorbs up to 45 gal per kit and includes absorbents, loose sorbent, disposal bags, PPE, and cleanup tools in a lockable cart with 4 wheels for storage and movement within a facility.

Key Features:

  • Absorption Capacity: Absorbs up to 45 gal per kit; 44.6 gal per package.
  • Includes universal absorbent pads and socks.
  • Container: Yellow cart measuring 29 3/4 in W x 27 1/2 in L x 50 1/4 in H.
  • Absorbents Included: 100 polypropylene pads, 7 sorbent socks, 56 wipes, and 10 dry loose absorbents in spill pouch.
  • Loose Sorbent: Includes 30 lb of cellulose/kaolin sorbent; granular sorbent included in a bag with cellulose composition detail listed.
  • Cleanup and Disposal Items: Includes 1 broom, 1 dust pan, 10 polyethylene disposal bags, and 10 ties.
  • PPE and Response Items: Includes 2 aprons, 2 pairs of nitrile gloves, 2 goggles, an emergency response handbook, and epoxy putty.
  • Cart Features: Filled, lockable cart with 4 wheels, 8 in wheel size, and HDPE/rubber tread material.
  • Materials: Pads are polypropylene; pillow/sock filler material is magnesium aluminosilicate with polypropylene outer skin.
  • Additional Details: 3 shelves.

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.