Shop PIG

Spill Kit, 5 gal, Bag, Yellow, 23

  • Mfr # KIT621
  • Zoro # G7872365

product price: 
$
217.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
5 gal
Number of Components
23
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT621
Zoro #
G7872365
UPC #
036226007691
Country of Origin
United States
Item
Spill Kit
Color
Yellow
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
5 gal
Number of Components
23
Includes
(10) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (2) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (3) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), 3 in x 100 ft Roll of Caution Tape, Dustpan/Broom, Neoprene Glove, Nylon Duffel Bag, Pig Dry Loose Absorbent in Spill Pouch (PLP220)
Wheels
No
Static Dissipative
No
Portable
Yes
Spill Control - Fluids Absorbed
5 galb
Lockable
No
UV Resistant
No
Volume Absorbed Range
0 to 9 gal
Volume Absorbed per Pkg.
4.8 gal
Solidifier Included
No
Includes Mounting Fasteners
No
Fluids Absorbed - Socks
Pesticide
Granular Sorbent Included
Yes
Empty or Filled
Filled
Pillow/Sock Outside Skin Material
Polypropylene
Fluids Absorbed - Pads
Pesticide
Vapor Suppressant Included
No
Number of Ties Included
2
Cleaning Solution Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Pads Included
10
Ph Tester Kit Included
No
Overpack Drum Included
Drum Not Included
Product Type
Spill Kit
Pad Material
Polypropylene
Epoxy Putty Included
No
Product Weight
13 lb
Number of Aprons Included
1
Number of Goggles
1
Neutralizer Included
No
Number of Caution Signs
1
Granular Sorbent Container Type
Bag
Container Color
Yellow
Pillow/Sock Filler Material
Magnesium Aluminosilicate
Land Fill Disposable
No
Number of Disposal Bags Included
2
Series
KIT
Neutralizer Container Type
Bag
Volume of Granular Sorbent Included
3 lb
Number of Wheels
0
Number of Sorbent Socks Included
3
Granular Sorbent Composition Detail
Cellulose
Loose Sorbent Material
Cellulose, Kaolin
Number of Brooms Included
1
Number of Dust Pans Included
1
Sorbents Included
(10) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (3) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), Pig Dry Loose Absorbent in Spill Pouch (PLP220)
PPE Included
Apron, Economy Goggle (GLS290-AF), Neoprene Glove
Number of Pairs of Nitrile Gloves Included
1
Additional Components Included
(2) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), 3 in x 100 ft Roll of Caution Tape, Dustpan/Broom, Instructions, Nylon Duffel Bag
Pillow Filler Material
Magnesium Aluminosilicate
NSF Rating
Not Rated
Insert Weight
13 lb
Wire Color
Yellow

Dimensions

Length
30 in
Width
18 in
Container Size
15 in W x 20 1/2 in L x 6 in H
Sock Diameter
3 in
Pad Width
15 in
Container Length
20 1/2 in
Container Height
6 in
Pad Length
20 in
Sock Length
48 in
Container Width
15 in

Description

PIG KIT621 is a filled spill kit packed in a yellow nylon duffel bag for use in containing and absorbing universal liquid spills. The kit absorbs up to 5 gallons per kit and includes absorbent pads, sorbent socks, loose sorbent, disposal bags, caution tape, cleanup tools, and personal protective equipment.

Key Features:

  • Absorbency: For use with universal liquid spills, with up to 5 gallons absorbed per kit and a 0 to 9 gallon absorbency range.
  • Kit contents: Includes (10) 15 in. W x 20 in. L PIG absorbent mat pads, (3) 3 in. x 48 in. sorbent socks, (2) polyethylene disposal bags, caution tape, dustpan and broom, and instructions.
  • PPE included: Contains 1 apron, 1 pair of gloves, and 1 economy goggle.
  • Sorbent materials: Pads are polypropylene; socks have a polypropylene outer skin with magnesium aluminosilicate filler; loose sorbent contains cellulose and kaolin, with 3 lb. of granular sorbent included.
  • Container: Yellow bag measuring 15 in. W x 20 1/2 in. L x 6 in. H.
  • Bag format: Filled kit weighs 13 lb. and does not include wheels.
  • Included reference: Emergency response handbook included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.