Shop PIG

Spill Kit, 7 gal, Bag, Yellow

  • Mfr # KIT633
  • Zoro # G5906140

product price: 
$
186.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Oils
Container Type
Bag
Volume Absorbed Per Kit
7 gal
Height
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT633
Zoro #
G5906140
UPC #
036226022564
Country of Origin
United States
Item
Spill Kit
Color
Yellow
Fluids Absorbed
Oils
Container Type
Bag
Volume Absorbed Per Kit
7 gal
Includes
(3) Ext. dia 3 in x 48 in L Pig Oil-Only Absorbent Sock (SKM210), (30) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT215), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), 5 gal Collapsible Container, Ext. dia 3 1/4 in x 1 3/4 in H Pig(TM) Plug-N-Seal No-Freeze Patching Paste (PTY237), Lightstick, Neoprene Glove, Pig Dry Loose Absorbent in Spill Pouch (PLP220), Vinyl Bag
Spill Control - Fluids Absorbed
7 gal
Wheels
No
UV Resistant
No
Static Dissipative
Yes
Lockable
No
Volume Absorbed Range
0 to 9 gal
Portable
Yes
Standards
40 CFR 263.30(a), 40 CFR 263.31
Volume Absorbed per Pkg.
6.5 gal
Series
KIT
Epoxy Putty Included
No
Pad Material
Polypropylene
Fluids Absorbed - Pads
Oils
Includes Mounting Fasteners
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Sorbents Included
(3) 3 in D x 48 in L Oil-Only Absorbent Socks, (30) 15 in W x 20 in L Oil-Only Absorbent Pad, Pig Dry Loose Absorbent in Spill Pouch
Number of Aprons Included
1
Granular Sorbent Composition Detail
Cellulose, Kaolin
Vapor Suppressant Included
No
Fluids Absorbed - Socks
Oils
PPE Included
Apron, Economy Goggle (GLS290-AF), Neoprene Glove
Cleaning Solution Included
No
Land Fill Disposable
No
Volume of Granular Sorbent Included
3 lb
Neutralizer Included
No
Number of Sorbent Socks Included
3
Granular Sorbent Included
Yes
Empty or Filled
Filled
Pillow/Sock Outside Skin Material
Polypropylene
Additional Components Included
(5) 18 in W x 30 in H Polyethylene Disposal Bags (BAG20-1S), 3 1/4 in D x 1 3/4 in H Pig(TM) Plug-N-Seal No-Freeze Patching Paste (PTY237), 5 gal Collapsible Container, Instructions, Lightstick, Vinyl Bag
Number of Disposal Bags Included
5
Number of Pads Included
30
Granular Sorbent Container Type
Bag
Solidifier Included
No
Number of Goggles
1
Ph Tester Kit Included
No
Container Color
Clear
Pillow/Sock Filler Material
Hydrophobic Cellulose
Number of Leak Repair Kits
1
Loose Sorbent Material
Cellulose, Kaolin
Product Weight
13 lb
Product Type
Spill Kit
Number of Wheels
0
Overpack Drum Included
Drum Not Included
Specialized Applications
Truck
Pillow Filler Material
Hydrophobic Cellulose
NSF Rating
Not Rated
Insert Weight
13 lb
Wire Color
Yellow

Dimensions

Height
18 in
Width
5 in
Length
15 in
Container Size
5 in W x 15 in L x 18 in H
Sock Length
48 in
Sock Diameter
3 in
Container Length
15 in
Pad Width
15 in
Pad Length
20 in
Container Width
5 in
Container Height
18 in

Description

Spill Kit, Fluids Absorbed Oils, Specialized Applications Truck, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 7 gal, Container Type Bag, Not Applicable Container Capacity, 5 in W x 15 in L x 18 in H Container Size, Clear, Filled, Sorbents Included (3) Oil-Only Absorbent Socks (3 in D x 48 in L), (30) Oil-Only Absorbent Pad (15 in W x 20 in L), (1) PIG(R) Dry Loose Absorbent in Spill Pouch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.