Shop PIG

Spill Kit, 7 gal, Cart, Yellow, 1

  • Mfr # KIT354
  • Zoro # G8077712

product price: 
$
1,066.00
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Acids
Container Type
Cart
Volume Absorbed Per Kit
7 gal
Number of Components
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT354
Zoro #
G8077712
UPC #
036226024230
Country of Origin
United States
Item
Spill Kit
Color
Yellow
Fluids Absorbed
Acids
Container Type
Cart
Volume Absorbed Per Kit
7 gal
Number of Components
1
Includes
(10) 18 in x 30 in Polyethylene Disposal Bags, (2) Acid Encapsulating/Neutralizing Loose Absorbents, (50) 11 in x 12 in Acid Encapsulating and Neutralizing Mat Pads, (6) 2 in x 48 in Acid Encapsulating and Neutralizing Socks, Dustpan/Broom, Faceshield/Headgear, Set of 7 in x 8 in Battery Acid Cleaner and Neutralizer Wipes
Portable
Yes
Spill Control - Fluids Absorbed
Chemical, Hazmat
UV Resistant
No
Static Dissipative
No
Lockable
Yes
Number of Wheels
2
Volume Absorbed Range
0 to 9 gal
Wheels
Yes
Series
KIT
Volume Absorbed per Pkg.
7 gal
Includes Mounting Fasteners
No
Pillow/Sock Filler Material
Alizarin, Sodium Carbote
Wheel Tread Material
HDPE
Cleaning Solution Included
No
Neutralizes Chemical Type
Acids
Product Weight
46 lb
Volume of Granular Sorbent Included
4 lb
Loose Sorbent Material
Alizarin, Polymer, Sodium Carbote
Container Color
Yellow
Land Fill Disposable
No
Number of Dust Pans Included
1
Vapor Suppressant Included
No
Number of Goggles
1
Neutralizer Included
Yes
Number of Pads Included
50
Number of Face Shields Included
1
For Use With Chemical or Metal Type
Battery Acid
Ph Tester Kit Included
No
Fluids Absorbed - Socks
Harsh Chemicals
Solidifier Included
No
Number of Wipes Included
30
Number of Aprons Included
2
Epoxy Putty Included
No
Overpack Drum Included
Drum Not Included
Number of Sorbent Socks Included
6
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Pad Material
P, Sodium Carbote, Alizarin
Granular Sorbent Composition Detail
Alizarin, Polymer, Sodium Carbonate
Number of Shelves
3
Granular Sorbent Container Type
Shaker Bottle
Pillow/Sock Outside Skin Material
Polypropylene
Empty or Filled
Filled
Specialized Applications
Battery Acid
Number of Ties Included
10
Product Type
Spill Kit
Fluids Absorbed - Pads
Harsh Chemicals
Number of Brooms Included
1
Neutralizer Container Type
Shaker Bottle
Number of Disposal Bags Included
10
Granular Sorbent Included
Yes
Neutralizer Product Form
Granular
Number of Pairs of Nitrile Gloves Included
1
Sorbents Included
(2) Acid Encapsulating/Neutralizing Loose Absorbents, (50) 11 in x 12 in Acid Encapsulating and Neutralizing Mat Pads, (6) 2 in x 48 in Acid Encapsulating and Neutralizing Socks, 7 in x 8 in Battery Acid Cleaner and Neutralizer Wipes
PPE Included
(2) 13 in L Neoprene Gloves, (2) Aprons, Economy Goggle, Faceshield/Headgear
Additional Components Included
(10) 18 in x 30 in Polyethylene Disposal Bags, Dustpan/Broom, Set of 7 in x 8 in Battery Acid Cleaner and Neutralizer Wipes
NSF Rating
Not Rated
Pillow Filler Material
Alizarin, Sodium Carbote
Insert Weight
46 lb
Wire Color
Yellow

Dimensions

Height
38 in
Length
16 in
Width
23 in
Container Size
23 in W x 16 in L x 38 in H
Size of Neutralizer Included
4 lb
Pad Length
12 in
Container Height
38 in
Sock Length
48 in
Pad Width
11 in
Sock Diameter
2 in
Container Length
16 in
Container Width
23 in
Wheel Size
8 in

Description

PIG KIT354 is a filled spill kit in a yellow wheeled cart for use in battery acid spill response. It has an absorbency rating of up to 7 gal. per kit and includes acid-handling absorbents, neutralizer, cleanup tools, and personal protective items for use where battery acid spill response supplies are needed.

Key Features:

  • Absorbency rating: up to 7 gal. per kit; volume absorbed range is 0 to 9 gal.
  • Spill type: Designed for acids and battery acid; pads and socks are rated for harsh chemicals.
  • Container: Yellow lockable cart with 2 wheels; 23 in. W x 16 in. L x 38 in. H.
  • Absorbents included: 50 pads, 6 sorbent socks, and 2 acid-encapsulating/neutralizing loose absorbents.
  • Neutralizer: Includes 4 lb. granular acid neutralizer in a shaker bottle.
  • Cleanup accessories: Includes 10 polyethylene disposal bags, dustpan and broom, and 7 in. x 8 in. battery acid cleaner and neutralizer wipes.
  • PPE included: 2 aprons, 1 face shield, 1 pair of nitrile gloves, 1 pair of 13 in. neoprene gloves, and 1 set of goggles.
  • Additional details: Emergency response handbook included; filled kit weighs 46 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.