Shop All Spill Control Kits and Stations
Pig
Spill Kit, Oil-Based Liquids, Yellow
Mfr # KIT4500
Zoro # G7950521
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Oil-Only
- Spill Control - Fluids Absorbed 39 gal
- Container Type Can
- Container Capacity 55 gal
Product Information
- Brand Pig
- MFR # KIT4500
- Zoro # G7950521
- UPC # 036226007479
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 33 in |
Width | 26 3/4 in |
Length | 26 3/4 in |
Container Size | 26 4/5 in W x 33 in H |
Container Height | 33 in |
Boom Length | 10 ft |
Pad Width | 15 in |
Container Width | 26 3/4 in |
Pad Length | 20 in |
Boom Diameter | 3 in, 5 in |
Details
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 39 gal, Container Type Can, 55 gal Container Capacity, 26 4/5 in W x 33 in H Container Size, Yellow, Filled, Sorbents Included (2) 10 ft L x Ext. dia. 5 in Pig Oil-Only Absorbent Boom (BOM405), (40) 20 in L x 15 in W Pig STAT-MAT Absorbent Pad (MAT214), (9) 10 ft L x Ext. dia. 3 in Pig Oil-Only Absorbent Boom (BOM406)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP TAPE AND LABEL Gator Grip Glow-In-Dark Anti-Slip Tape, 2"W x 60'L Roll, SG4202PH (SG4202PH)
- MASTER LOCK Zenex Lockout Padlock, KD, Green, 3"H (411GRN)
- DUPONT Collared Disposable Coverall, M, 25 PK, Blue, SMS, Zipper (PB125SBUMD002500)
- TRU-SPEC BDU Trouser, L, Vietnam Tiger Stripe (1593)
- PIG PIG Spill Kit, Chem/Hazmat, Black (CLN1001)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4200)
- PIG Spill Kit, Universal, Yellow (45301)
- PIG PIG Spill Kit, Chem/Hazmat, White (64CRSC)
- PIG Bodily Fluids Absorbent Kit, 0.87 gal, PK3 (KIT5005)
- PIG PIG Spill Kit, Universal, Yellow (KIT220)
- CONDOR Spill Kit, Universal (35ZR71)
- Pig Spill Control Supplies