Shop PIG

Spill Kit Refill, 127 gal, Box, White, 215

  • Mfr # KITR404
  • Zoro # G2224455

product price: 
$
1,253.00
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Fluids Absorbed
Oils
Container Type
Box
Volume Absorbed Per Kit
127 gal
Number of Components
215
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KITR404
Zoro #
G2224455
UPC #
036226007936
Country of Origin
United States
Item
Spill Kit Refill
Color
White
Fluids Absorbed
Oils
Container Type
Box
Volume Absorbed Per Kit
127 gal
Number of Components
215
Includes
(15) Ext. dia 3 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM406), (150) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT214), (2) Ext. dia 8 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM304), (2) Pig Spaghetti Strips, (3) Ext. dia 5 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM405), (30) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (6) Ext. dia 8 in x 18 in L Pig Sump Skimmer (SKM403)
Portable
No
Lockable
No
UV Resistant
No
Wheels
No
Volume Absorbed Range
126 to 150 gal
Static Dissipative
Yes
Spill Control - Fluids Absorbed
127 gal
Standards
40 CFR 112.7, 40 CFR 122.26
Volume Absorbed per Pkg.
127 gal
Epoxy Putty Included
No
Pillow/Sock Outside Skin Material
Co-Poly
Empty or Filled
Filled
Fluids Absorbed - Pads
Oils
Solidifier Included
No
Number of Pads Included
150
Neutralizer Included
No
Includes Mounting Fasteners
No
Land Fill Disposable
No
Container Color
White
Overpack Drum Included
Drum Not Included
Additional Components Included
(30) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), Instructions
Fluids Absorbed - Booms
Oils
Cleaning Solution Included
No
Number of Sorbent Socks Included
6
Number of Labels Included
6
Number of Ties Included
30
Ph Tester Kit Included
No
Sorbents Included
(15) Ext. dia 3 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM406), (150) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT214), (2) Ext. dia 8 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM304), (2) Pig Spaghetti Strips, (3) Ext. dia 5 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM405), (6) Ext. dia 8 in x 18 in L Pig Sump Skimmer (SKM403)
Number of Disposal Bags Included
30
Vapor Suppressant Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Series
KITR
Pillow/Sock Filler Material
Polypropylene
Product Type
Spill Kit Refill
Pad Material
Polypropylene
Granular Sorbent Included
No
Product Weight
168 lb
Number of Sorbent Booms Included
20
Number of Tamperproof Seal Labels Included
6
Fluids Absorbed - Socks
Oils
Pillow Filler Material
Polypropylene
NSF Rating
Not Rated
Insert Weight
168 lb
Wire Color
White

Dimensions

Height
24 1/2 in
Width
40 3/8 in
Length
48 1/8 in
Container Size
40 1/4 in W x 48 in L x 24 1/2 in H
Container Length
48 in
Pad Width
15 in
Sock Diameter
8 in
Boom Length
10 ft
Container Width
40 1/4 in
Pad Length
20 in
Container Height
24 1/2 in
Sock Length
18 in
Boom Diameter
3 in, 5 in, 8 in

Description

PIG KITR404 is a filled spill kit refill for restocking an oil-only spill response kit after use. Absorbency is up to 127 gal. The refill includes absorbent booms, pads, socks, disposal bags, ties, labels, and an emergency response handbook, and is supplied in a white box. It is intended for restocking oil-only spill response kits.

Key Features:

  • Absorbency is up to 127 gal per kit; volume absorbed range is 126 to 150 gal.
  • Fluid compatibility: absorbs oils; booms, pads, and socks are rated for oil absorption.
  • Kit contents: 215 total components, including 150 pads, 20 sorbent booms, 6 sorbent socks, 30 polyethylene disposal bags, 30 ties, and 6 labels.
  • Absorbent booms: 3 in diameter x 10 ft length.
  • Pad construction: 15 in x 20 in polypropylene pads.
  • Sock construction: 8 in diameter x 18 in long with polypropylene filler and co-poly outer skin.
  • Container: white box; 40 1/4 in W x 48 in L x 24 1/2 in H.
  • Other details: static dissipative; product weight is 168 lb.
  • Standards: 40 CFR 112.7, 40 CFR 122.26.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.