Shop PIG

Spill Kit Refill, 18 gal, Box, Pink, 158

  • Mfr # RFL328
  • Zoro # G8099594

product price: 
$
433.00
/ea
Free Shipping & Returns

Key Features

Color
Pink
Fluids Absorbed
Acids, Bases
Spill Control - Fluids Absorbed
18 gal
Container Type
Box
Volume Absorbed per Pkg.
18 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RFL328
Zoro #
G8099594
UPC #
036226016334
Country of Origin
United States
Item
Spill Kit Refill
Color
Pink
Fluids Absorbed
Acids, Bases
Spill Control - Fluids Absorbed
18 gal
Container Type
Box
Volume Absorbed per Pkg.
18 gal
Volume Absorbed Per Kit
18 gal
Number of Components
158
Includes
(10) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (2) Ext. dia 3 in x 46 in L Pig HazMat Chemical Absorbent Sock (124CR), (3) Ext. dia 3 in x 10 ft L Pig HazMat Chemical Absorbent Sock (Pig301), (40) 12 1/4 in W x 13 in L Polypropylene Wipers, (80) 10 in W x 13 in L Pig HazMat Chemical Absorbent Handy Pad in Dispenser Box (MAT351)
Static Dissipative
No
Volume Absorbed Range
10 to 19 gal
Portable
No
Lockable
No
UV Resistant
No
Wheels
No
Standards
29 CFR 1910.1450
Series
RFL
Number of Wheels
0
Container Color
Pink
Overpack Drum Included
Drum Not Included
Number of Disposal Bags Included
10
Cleaning Solution Included
No
Vapor Suppressant Included
No
Fluids Absorbed - Pads
Harsh Chemicals
Number of Pads Included
80
Land Fill Disposable
No
Product Weight
19 lb
Pad Material
Polypropylene
Epoxy Putty Included
No
Pillow/Sock Filler Material
Polypropylene
Solidifier Included
No
Number of Wipes Included
40
Granular Sorbent Included
No
Includes Mounting Fasteners
No
Fluids Absorbed - Pillows
Harsh Chemicals
Empty or Filled
Filled
Sorbents Included
(12) 8 in W x 8 in L x 1 in H Harsh Chemical Absorbent Pillow in Dispenser Box (PIL302), (2) 3 in D x 46 in L Absorbent Chemical Sock (124CR), (3) 3 in D x 10 ft L Absorbent Chemical Sock (Pig301), (40) 12-1/4 in W x 13 in L Polypropylene Wipers, (80) 10 in W x 13 in L Harsh Chemical Absorbent Handy Pad in Dispenser Box (MAT351)
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Ph Tester Kit Included
No
Fluids Absorbed - Socks
Chemicals
Number of Sorbent Socks Included
5
Neutralizer Included
No
For Use With Mfr. Model Number
KIT328
Pillow/Sock Outside Skin Material
Polypropylene
Number of Pillows Included
12
Product Type
Spill Kit Refill
Additional Components Included
(10) 18 in W x 30 in H Polyethylene Disposal Bags (BAG20-1S), Instructions
NSF Rating
Not Rated
Pillow Filler Material
Polypropylene
Insert Weight
19 lb
Wire Color
Pink

Dimensions

Height
16 in
Length
22 in
Width
17 in
Container Size
17 in W x 22 in L x 16 in H
Container Width
17 in
Pillow Length
8 in
Container Height
16 in
Sock Diameter
3 in
Pillow Width
8 in
Container Length
22 in
Pad Length
13 in
Sock Length
46 in, 120 in
Pillow Height
1 in
Pad Width
10 in

Description

PIG RFL328 is a filled spill kit refill for restocking PIG model KIT328 after absorbents and cleanup supplies have been used. This pink refill has an absorption capacity of 18 gal per kit and fluid compatibility with acids and bases; pads and pillows are rated for harsh chemicals, and socks are rated for chemicals. It comes in a box container and includes absorbents, disposal bags, and emergency response instructions for restocking chemical spill response supplies.

Key Features:

  • Spill kit refill for use with PIG model KIT328.
  • Absorption capacity: 18 gal per kit; volume absorbed range: 10 to 19 gal.
  • Fluid compatibility: absorbs acids and bases; pads and pillows are rated for harsh chemicals, and socks are rated for chemicals.
  • Contents include 80 polypropylene pads, 12 polypropylene pillows, 5 sorbent socks, 40 wipes, and 10 polyethylene disposal bags.
  • Pad size: 10 in W x 13 in L; pillow size: 8 in W x 8 in L x 1 in H; sock sizes: 3 in dia x 46 in and 120 in L.
  • Container: pink box, 17 in W x 22 in L x 16 in H; product weight: 19 lb.
  • Includes emergency response handbook and instructions.
  • Standard: 29 CFR 1910.1450.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.