Tank Spill Containment Sump
Mfr # PAK5004
Zoro # G422579396
product price: $1,859.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAK5004
Zoro #
G422579396
UPC #
036226040438
Country of Origin
United States
Description
Tank Spill Containment Sump, Bottom Inside Length 36 in, Bottom Inside Width 60 in, Color Black, Includes Drain No, For Container Type Tank, Height 13 in, Includes Grate, Product Type Tank Spill Containment Sump, Length 42 in, Sump Material Linear Low Density Polyethylene (LLDPE), Spill Capacity 120 gal, Standards FDA Approved, Width 66 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.