Shop All Permanent Markers
Pilot
Creative Permanent Marker, Medium Tip Silver
Mfr # PIL41800
Zoro # G2688677
product price: $2.25
/ea
Sold in multiples of 3 for $6.75
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Ink Color Silver
- Tip Size 4.5 mm
- Point Type Brush
- Marking Tool Base Material Ink
Product Information
- Brand Pilot
- MFR # PIL41800
- Zoro # G2688677
- UPC # 072838418005
- Country of Origin Japan
- Category Permanent Markers
Dimensions
Tip Size | 4.5 mm |
Marking Tool Tip Size Group | Medium |
Details
Description
Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Glass, Paper, Plastic, Dry Time Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Material Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature Not Applicable, Maximum Performance Temperature Not Applicable, MIL Spec STD-2041D Compliance No, Minimum Application Temperature -50 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES File Holder, Black, Letter/Legal, 5 Comp (69712)
- HART PUZZLES Country, Country, Country by Steve Smith (HP819)
- ECONOMY Mayo Scissors, Curved, Economy, 5.5in, Each (11-116)
- AIDATA Rotary Base Reference Organizer, Stationary Tray, 40 Display Panels (FDS021L-40)
- PILOT Blue Permanent Marker, Chisel Tip (PIL45200)
- PILOT Red Permanent Marker, Chisel Tip (PIL45300)
- PILOT Black Permanent Marker, Chisel Tip (PIL45100)
- PILOT Creative Permanent Marker, Extra Fine Tip Silver (PIL41801)
- PILOT Green Permanent Marker, Chisel Tip (PIL45400)
- AVERY Jumbo Desk-Style Permanent Marker, Extra-Broad Chisel Tip, Black, PK12 (24148)
- EXPO Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Black, PK12 (16001)
- Pilot Permanent Markers