Shop PILOT
See all product information
Create Account
Dr. Grip Center of Gravity Ballpoint Retractable Pen, Black Ink, Pink Barrel
- Mfr # 36192
- Zoro # G908469319
product price:Â
$
19.29
/ea
Sold in multiples of 2 for
$38.58
Key Features
Ink Color
Black
Point Size
1 mm
Point Type
Medium
Features
Pocket Clip
Pen Grip
Comfort
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36192
- Zoro #
- G908469319
- UPC #
- 72838361929
- Country of Origin
- Japan
- Ink Color
- Black
- Item
- Ballpoint Pen
- Point Type
- Medium
- Features
- Pocket Clip
- Pen Grip
- Comfort
- Barrel Color
- Pink
- Clip Material
- Metal
- Retractable
- Yes
- Refillable
- Yes
Dimensions
- Point Size
- 1 mm
Description
dr. Grip center of gravity ballpoint pen raises breast cancer awareness with its pink barrel and supports breast cancer education, support and early detection. A portion of the proceeds from the sales of this product are donated to the american breast cancer foundation. Retractable ballpoint pen offers perfect weight distribution for comfortable, balanced writing and is commended for ease-of-use by the arthritis foundation. Wide double layer comfort grip and balanced gripping axis reduces writing stress. Use metal clip to attach to pockets and notebooks. Pen writes in black ink and includes a free refill. Comfort grip/pocket clip. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.