Frosted Barrel Ballpoint Pens, 0.7 mm Fine Pen Point, Blue Ink, Frost, Blue Barrel, 120PK
- Mfr # PEN13085
- Zoro # G623364029
product price:Â
$
5.19
/pk of 120, $0.04/ea
Sold in multiples of 2Â pks for
$10.38
Key Features
Point Size
0.7 mm Fine
Features
Smear Resistant, Lightweight, Water Resistant Ink, Sleek Style, Cap
Barrel Color
Blue, Frost
Finish
Matte
Pen Type
Ballpoint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEN13085
- Zoro #
- G623364029
- UPC #
- 802917904408
- Country of Origin
- Indonesia
Dimensions
- Point Size
- 0.7 mm Fine
Details
- Features
- Smear Resistant, Lightweight, Water Resistant Ink, Sleek Style, Cap
- Barrel Color
- Blue, Frost
- Finish
- Matte
- Pen Type
- Ballpoint
- Item
- Pen
- Ink Color
- Blue
Description
Lightweight & sleek with a feather-light feel & matte-finish barrel, 0.7mm tip for precise writing; water/smear-resistant ink
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.