Shop PILOT
See all product information
Create Account
Dr. Grip Center of Gravity Ballpoint Retractable Pen, Medium, Blue Barrel, Black Ink
- Mfr # 36181
- Zoro # G908469340
product price:Â
$
19.69
/ea
Sold in multiples of 3 for
$59.07
Key Features
Ink Color
Black
Point Size
1 mm
Barrel Color
Blue
Point Type
Medium
Features
Pocket Clip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36181
- Zoro #
- G908469340
- UPC #
- 72838361813
- Country of Origin
- Japan
Dimensions
- Point Size
- 1 mm
Details
- Ink Color
- Black
- Item
- Ballpoint Pen
- Barrel Color
- Blue
- Point Type
- Medium
- Features
- Pocket Clip
- Pen Grip
- Comfort
- Retractable
- Yes
- Refillable
- Yes
- Clip Material
- Metal
Description
retractable ballpoint pen offers a double-layer comfort grip and balanced gripping axis. Design includes a metal clip that you can attach to pockets, notebooks and binders. Ballpoint pen writes in turbo-charged black ink with medium point. Refillable. Comfort grip/pocket clip. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.