FriXion Ball Erasable Gel Pen, Fine, 0.7mm, Red Barrel/Ink
- Mfr # 31552
- Zoro # G404919509
product price:Â
$
69.79
/ea
Key Features
Ink Color
Red
Point Type
Fine
Features
Residue-free
Barrel Color
Red
Ink Type
Gel-based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31552
- Zoro #
- G404919509
- UPC #
- 72838315526
- Country of Origin
- Japan
- Ink Color
- Red
- Item
- Gel Pen
- Point Type
- Fine
- Features
- Residue-free
- Barrel Color
- Red
- Ink Type
- Gel-based
Description
Pilot frixion ball erasable gel pen, fine, 0.7mm, red barrel/ink frixion ball erasable gel pen allows you to erase and rewrite repeatedly without damaging documents. Thermosensitive, gel ink formula disappears with erasing friction of rubber plug eraser on the pen. Erasing leaves no residue or debris. Pen can write on the same spot that has been erased. Gel/rollerball pen delivers smooth writing gel ink and is not recommended for signatures, examination papers or official documents where writing needs to remain permanent or for exposure to extreme temperatures. Gel pen also earned the prestigious good housekeeping seal. Erasable/eraser/thermosensitive ink. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.