G2 Gel Retractable Rollerball Pen, Bold, 1.0mm, Blue Ink, Dozen
- Mfr # 31257
- Zoro # G804919697
product price:Â
$
49.49
/ea
Key Features
Ink Color
Blue
Pen Grip
Contoured
Point Type
Bold
Features
Smear Proof Ink
Barrel Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31257
- Zoro #
- G804919697
- UPC #
- 72838312570
- Country of Origin
- Japan
Details
- Ink Color
- Blue
- Item
- Gel Pen
- Pen Grip
- Contoured
- Point Type
- Bold
- Features
- Smear Proof Ink
- Barrel Color
- Clear
- Ink Type
- Gel-based
Description
Pilot g2 gel retractable rollerball pen, bold, 1.0mm, blue ink, dozen g2 retractable gel ink rolling ball pen features water-resistant, smear-proof gel ink for exceedingly smooth writing. Contoured latex-free rubber grip provides writing comfort. Refillable. Water resistant/smear proof ink/rubber grip. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.