Shop PILOT
See all product information
Create Account
G2 Gel Retractable Rollerball Pen, Extra Fine, 0.5mm, Green Ink, Dozen
- Mfr # 31005
- Zoro # G904919825
product price:Â
$
63.75
/ea
Key Features
Ink Color
Green
Pen Grip
Cushioned
Point Type
Extra Fine
Barrel Color
Clear
Features
Latex-free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31005
- Zoro #
- G904919825
- UPC #
- 72838310057
- Country of Origin
- Japan
Details
- Ink Color
- Green
- Item
- Rollerball Pen
- Pen Grip
- Cushioned
- Point Type
- Extra Fine
- Barrel Color
- Clear
- Features
- Latex-free
- Ink Type
- Gel-based
Description
Pilot g2 gel retractable rollerball pen, extra fine, 0.5mm, green ink, dozen g2 retractable pen contains water-resistant, smear-proof gel ink that offers exceedingly smooth writing. Retractable design means no cap to lose. Contoured, latex-free rubber grip provides writing comfort. Refillable. Cushioned grip/water resistant/smear proof ink. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.