G2 Gel Retractable Rollerball Pen, Fine, 0.7mm, Green Ink, Dozen
- Mfr # 31025
- Zoro # G504919874
product price:Â
$
40.29
/ea
Key Features
Ink Color
Green
Pen Grip
Contoured
Features
Latex-free
Barrel Color
Clear
Point Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31025
- Zoro #
- G504919874
- UPC #
- 72838310255
- Country of Origin
- Japan
- Ink Color
- Green
- Item
- Gel Pen
- Pen Grip
- Contoured
- Features
- Latex-free
- Barrel Color
- Clear
- Point Type
- Fine
- Ink Type
- Gel-based
Description
Pilot g2 gel retractable rollerball pen, fine, 0.7mm, green ink, dozen g2 retractable gel ink rollerball pen features water-resistant, smear-proof gel ink for exceedingly smooth writing. Contoured latex-free rubber grip provides writing comfort. No cap to lose. Refillable. Smear proof ink/water resistant/rubber grip. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.