Shop PILOT
See all product information
Create Account
G2 Mechanical Pencil, 0.7 mm, HB #2.5, Black Lead, Assorted Barrel Colors, 5/Pack
- Mfr # 31776
- Zoro # G208428856
product price:Â
$
18.75
/ea
Sold in multiples of 2 for
$37.50
Key Features
Barrel Color
Assorted
Features
Comfortable, Visible Lead Supply, Long Lasting, Break Resistant
Grip Type
Comfort, Contoured
Refillable
Yes
Grip Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31776
- Zoro #
- G208428856
- UPC #
- 72838317766
- Country of Origin
- Japan
- Item
- Mechanical Pencil
- Barrel Color
- Assorted
- Features
- Comfortable, Visible Lead Supply, Long Lasting, Break Resistant
- Grip Type
- Comfort, Contoured
- Refillable
- Yes
- Grip Material
- Rubber
Dimensions
- Lead Diameter
- 0.7 mm
Description
super-strong lead resists breakage. Contoured latex-free rubber grip is designed to comfortably fit your hand. Translucent barrel lets you see how much lead you have left. Refillable leads and erasers. Pocket clip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.