G2 Mechanical Pencil, Rubber Grip, Refillable, 0.5mm, Black, Dozen
- Mfr # 51014
- Zoro # G804941582
product price:Â
$
54.29
/ea
Key Features
Barrel Color
Black
Features
Pocket Clip, Refillable
Lead Diameter
0.5 mm
Grip Type
Latex-free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51014
- Zoro #
- G804941582
- UPC #
- 72838510143
- Country of Origin
- Japan
- Item
- Mechanical Pencil
- Barrel Color
- Black
- Features
- Pocket Clip, Refillable
- Grip Type
- Latex-free
Dimensions
- Lead Diameter
- 0.5 mm
Description
Pilot g2 mechanical pencil, rubber grip, refillable, 0.5mm, black, dozen g2 mechanical pencil matches the pilot g2 gel pen. Contoured, latex-free rubber grip offers writing comfort. Refillable pencil also features an eraser and convenient pocket clip. Rubber grip/latex-free grip/pocket clip. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.