This item is Discontinued.

Pilot G2 Premium Gel Pen, Retractable, Extra-Fine 0.5 mm, Black Ink, Clear/Black Barrel, 5PK G25C5BLK

G2 Premium Gel Pen, Retractable, Extra-Fine 0.5 mm, Black Ink, Clear/Black Barrel, 5PK (Discontinued)

  • Mfr # G25C5BLK
  • Zoro # G923334173
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G25C5BLK
Zoro #
G923334173
UPC #
72838311733
Country of Origin
Japan

Dimensions

Point Size
0.5 mm

Details

Marking Tool Color Family
Black
Ink Color
Black
Refillable
Yes
Grip
Contoured Rubber
Features
Pocket Clip
Pen Style
Retractable
Barrel Color
Clear/Black
Tip Style
Conical
Pen Type
Gel Pen

Description

Choose G2-one of world's longest-lasting and one of America's top-selling gel pens. Premium pen features vibrant, quick-drying gel ink to deliver a super-smooth, high-performance writing experience. Translucent barrel allows you to keep an eye on your ink supply, while a contoured, cushioned-rubber grip provides enhanced writing comfort and greater control. G2 Premium Retractable Gel Ink Pens are great for everyone, especially those who write for a living. Refillable.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.