Shop PILOT
See all product information
Create Account
G2 Premium Retractable Gel Pen, Fine 0.7mm, Assorted Ink/Barrel, 20/Set
- Mfr # 31294
- Zoro # G208469323
product price:Â
$
64.35
/ea
Key Features
Point Size
0.7 mm
Point Type
Fine
Features
Smooth Writing
Pen Grip
Comfort
Grip Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31294
- Zoro #
- G208469323
- UPC #
- 72838312945
- Country of Origin
- Japan
- Item
- Gel Pen
- Point Type
- Fine
- Features
- Smooth Writing
- Pen Grip
- Comfort
- Grip Material
- Rubber
- Retractable
- Yes
- Refillable
- Yes
- Ink Type
- Gel-based
Dimensions
- Point Size
- 0.7 mm
Description
g2 is the longest writing gel ink pen independent iso testing. Data on file with pilot corporation of america. Provides smooth, skip-free writing. Contoured rubber grip offers writing comfort and control. Great for everyone, especially people who write for a living. Retractable and refillable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.