Shop PILOT
See all product information
Create Account
of America PIL44153 Frixion Colors Bold Point Marker Pens - Pack of 6
- Mfr # 44153
- Zoro # G603971452
product price:
$
29.25
/ea
Key Features
Barrel Color
White
Width
5.25in
Height
7.60in
Length
0.50in
Color
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44153
- Zoro #
- G603971452
- UPC #
- 72838441539
- Country of Origin
- Japan
Dimensions
- Width
- 5.25in
- Height
- 7.60in
- Length
- 0.50in
Details
- Item
- Porous Point Pen
- Barrel Color
- White
- Color
- Assorted
- Features
- Thermosensitive Ink, Erasable
- Pen Point
- Bold
- Ink Color
- Blue
Description
Unleash your creativity with the new FriXion Colors Erasable Bold Point Marker Pens by Pilot. You can write smoothly, draw flawlessly, erase cleanly and revise repeatedly without damaging your documents all thanks to the unique thermo-sensitive, erasable ink obtained in a variety of fun and fresh colors. The extra durable, bold point tip produces rich, vibrant lines. Whether writing, drawing, coloring or organizing, add a touch of creativity and style to your everyday tasks with the new FriXion Colors Erasable Marker Pens.
Features- Frixion Colors Bold Point Marker Pens
- The newest innovation in marker pens lets you express yourself flawlessly and colorfully!
- Extra durable Bold point, no tip collar’ needed
- Unique thermo-sensitive erasable ink in 10 vivid colors
- Streamlined, clipless, roll-free design
- Quick drying ink that won’t bleed through paper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.