Shop PILOT

Pen of America PIL51014 Mechanical Pencil- Rubber Grip- Refillable- .5mm- Black

  • Mfr # PIL51014
  • Zoro # G803781189

product price: 
$
40.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PIL51014
Zoro #
G803781189
UPC #
-
Country of Origin
Japan

Description

G2 Mechanical Pencil matches America's No. 1 selling gel pen. Contoured rubber grip for writing comfort. Refillable.
  • Lead Color: Black.
  • Refillable: Yes.
  • Retractable: No.
  • Features: Rubber Grip.
  • Recycled: No.
  • Recycled Content: 0%.
  • Post-consumer-waste%: 0%.
  • Assembly Required: No.
  • Country of Origin: Japan.
  • 0.5 mm.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.