
PENCIL, MECH, G2, 0.5MM
Mfr # 51014
Zoro # G410779326
product price: $30.49
/eaKey Features
Barrel Color
Black
Features
Pocket Clip, Refillable
Lead Diameter
0.5 mm
Grip Type
Latex-free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51014
Zoro #
G410779326
UPC #
72838510143
Country of Origin
United States
Dimensions
Lead Diameter
0.5 mm
Details
Item
Mechanical Pencil
Barrel Color
Black
Features
Pocket Clip, Refillable
Grip Type
Latex-free
Description
Super-strong lead resists breakage. Contoured latex-free rubber grip is designed to comfortably fit your hand. Translucent barrel lets you see how much lead you have left. Refillable leads and erasers. Pocket clip. Retractable Yes/No: Yes; Eraser Yes/No: Yes; Graphite Colors: Black; Color Family: Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.