Shop PILOT
See all product information
Create Account
Refill for Pilot FriXion Pens, Fine Point, Assorted Ink Colors, 3/Pack
- Mfr # 77335
- Zoro # G408469352
product price:Â
$
9.99
/ea
Sold in multiples of 4 for
$39.96
Key Features
Pen Ink Color
Assorted
Point Size
0.70 mm
Ink Type
Gel
Features
Wear Resistant, Tear Resistant, Eco-friendly, Erasable
Compatibility
Frixion Ball and Clicker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77335
- Zoro #
- G408469352
- UPC #
- 72838773357
- Country of Origin
- Japan
Dimensions
- Point Size
- 0.70 mm
Details
- Item
- Gel Pen Refill
- Pen Ink Color
- Assorted
- Ink Type
- Gel
- Features
- Wear Resistant, Tear Resistant, Eco-friendly, Erasable
- Compatibility
- Frixion Ball and Clicker
- Pen Refill Point Type
- Medium
- Color
- White
Description
vibrant, erasable frixion gel ink refills. Designed for frixion ball and frixion clicker. Erase and rewrite repeatedly without damaging documents - no wear or tear.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.