Shop PENTONIC
See all product information
Create Account
Frosted Barrel Ballpoint Pens, 0.7 mm Fine Pen Point, Assorted Ink, Frost Barrel, 80PK
- Mfr # PEN13088
- Zoro # G223365495
product price:Â
$
7.45
/pk of 80, $0.09/ea
Sold in multiples of 2Â pks for
$14.90
Key Features
Finish
Matte
Features
Sleek Style, Smear Resistant, Water Resistant Ink, Lightweight, Cap
Barrel Color
Frost
Point Size
0.7 mm Fine
Ink Color
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEN13088
- Zoro #
- G223365495
- UPC #
- 802917114456
- Country of Origin
- Indonesia
Dimensions
- Point Size
- 0.7 mm Fine
Details
- Finish
- Matte
- Features
- Sleek Style, Smear Resistant, Water Resistant Ink, Lightweight, Cap
- Barrel Color
- Frost
- Ink Color
- Assorted
- Pen Type
- Ballpoint
- Item
- Pen
Description
Lightweight & sleek with a feather-light feel & matte-finish barrel, 0.7mm tip for precise writing; water/smear-resistant ink
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.