Safety Relay
- Mfr # 774310
- Zoro # G723561731
product price:Â
$
539.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 774310
- Zoro #
- G723561731
- UPC #
- -
- Country of Origin
- Germany
Description
This is a standalone safety relay from the PNOZ X series designed for emergency stop and safety gate monitoring in industrial machines. It ensures reliable safety switching in control circuits with simple wiring configuration. Specifications: -Model: PNOZ X3 / Product ID: 774310 -Type: Safety relay (standalone device) -Function: E-STOP and safety gate monitoring -Input Configuration: 1/2-channel wiring with/without short circuit detection -Safe Outputs: 3 N/O + 1 N/C + 1 auxiliary semiconductor output -Supply Voltage: 24 V AC/DC -Power Consumption: 5 VA -Mounting: DIN rail (45 mm width) -Terminal Type: Screw terminals -Housing Material: ABS UL 94 V0 -Protection Class: IP40 (housing), IP20 (terminals) -Operating Temperature: -20 deg C to +55 deg C -Dimensions: 87 x 45 x 121 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.