Shop PILZ
Create Account
Safety Relay
- Mfr # 777301
- Zoro # G023561882
product price:Â
$
309.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 777301
- Zoro #
- G023561882
- UPC #
- -
- Country of Origin
- Germany
Description
Industrial safety relay designed for emergency stop (E-STOP) and safety gate monitoring applications. It ensures reliable machine shutdown in hazardous conditions by monitoring safety circuits and detecting faults like contact short circuits. Specifications: -Type: Safety Relay (Standalone) -Series: PNOZ X2.8P -Supply Voltage: 24V AC/DC -Inputs: 2-channel safety input -Safety Outputs: 3 N/O (Normally Open) -Auxiliary Outputs: 1 N/C (Normally Closed) -Contact Rating: 6 A (AC/DC1) -Switching Voltage: Up to 240V AC / 24V DC -Start Mode: Automatic / Manual reset selectable -Mounting Type: DIN Rail (22.5 mm width) -Connection Type: Screw Terminal -Housing Material: ABS / PPO (flame retardant UL 94 V0) -Protection Class: IP40 (housing), IP20 (terminals) -Operating Temperature: -35 deg C to +55 deg C -Application: E-STOP, safety gates, light curtain monitoring -Safety Standards: CE, TUV, cULus, UKCA approved -Mechanical Life: Up to 10,000,000 cycles
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.