Shop PINE-SOL
See all product information
All Purpose Cleaner, Bottle, 144 oz, Ready to Use, Lemon, Grapefruit, Floral, 3 Pack
Mfr # 35419
Zoro # G4568374
product price:Â $37.95
/pk 3, $12.65/eaKey Features
Container Size
144 oz
Container Type
Bottle
Fragrance
Lemon, Grapefruit, Floral
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
35419
Zoro #
G4568374
UPC #
10041294354193
Country of Origin
United States
Dimensions
Container Size
144 oz
Size
144 oz.
Details
Item
All Purpose Cleaner
Container Type
Bottle
Fragrance
Lemon, Grapefruit, Floral
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
None
Standards
Osha
Color
Yellow
Surfaces for Use On
Hard Nonporous Surfaces
Cleaner Chemical Product Grouping
All Purpose Cleaners
Item - All Purpose Cleaners
All Purpose Cleaner
Application
Various Surfaces, Floors, Kitchens, Bathrooms, Tough Jobs, Offices, Day Care Centers, Schools, Hotels, Restaurants, Other Commercial Facilities
Net Weight
144 oz
VOC Content
1%
Features
Pleasant Scent
Butyl Free
No
pH Level
10, 11
NSF Rating
Not Rated
pH Value
Alkaline
Nonflammable
Yes
Rinse Required
Yes
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Bottle, 144 oz, Fragrance Lemon, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards CERCLA, Color Yellow, Butyl Free No, VOC Content 1 Percent, NSF Rating Not Rated, pH Level 10, 11, pH Value Alkaline, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Net Weight 144 oz, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.