Shop All All Purpose Cleaners
Pine-Sol
Pine-Sol Multi-Surface Cleaner, 60 fl oz (1.9 quart) Pine
Mfr # CLO41773
Zoro # G307480557
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 60 fl oz (1.9 quart)
- Fragrance Pine
- Color Amber
- Ready to Use/Concentrated Concentrated
- Primary Chemical Water; Pine Oil; Alcohol Ethoxylate; Glycolic Acid; Xanthan Gum; Sodium C14-17 Alkyl sec. Sulfonate; Caramel; Isopropyl Alcohol
Product Information
- Brand Pine-Sol
- MFR # CLO41773
- Zoro # G307480557
- UPC # 41294417730
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 60 fl oz (1.9 quart) |
Details
Description
With PineSol MultiSurface CloroxPro Cleaner, you only need one cleaner to fight dirt, grime and grease EPAregistered formula disinfects and kills 99 percent of germs on most surfaces throughout your office The advanced solution gives you four times the cleaning action and a great, longlasting scent It deodorizes and wipes out odorcausing bacteria while leaving a pleasant pine scent This concentrated cleaner can tackle any challenge by simply mixing with water at different strengths to adjust your cleaning power each time, unlike premixed cleaners Cleaner is safe use on most hard, nonporous surfaces, including finished hardwood, ceramic tile, linoleum and plastic PineSol Original Pine can be used to freshen laundry It is ideal for use in schools, daycare centers, restaurants, hotels and other commercial facilities
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Wstbskt Stepon 8.25G Wht (2841WHT)
- REMCO Vikan High-Low Brush- Medium, Red (70474)
- AMREP Zep TKO Hand Cleaner, Gallon Bottle, 4Case R54824 (R54824)
- FEBREZE AIR, Gain Original, 8.8 oz Aerosol, PK6 (96252)
- PINE-SOL All Purpose Cleaner, 144 oz. Bottle, Lavender, Floral, Fruity, 3 PK (97301)
- PINE-SOL Pine-Sol Lemon Fresh Scent Multi-Surface Cleaner Liquid 28 oz (40187)
- PINE-SOL All Purpose Cleaner, 144 fl. oz. Bottle, Orange, 3 PK (41772)
- PINE-SOL Pine-Sol Fresh Scent Multi-Surface Cleaner Liquid 40 oz (97325)
- PINE-SOL Multi-Surface Cleaner, 48 fl oz (1.5 quart) Lavender, 8 PK (CLO40272CT)
- ZEP Furniture Polish, 16 oz. Aerosol Can, Lemon, 12 PK (6701)
- CAIG LABORATORIES CAIG Laboratories 225340 7.4 ml Electrical Connection Cleaner (225340)
- Pine-Sol All Purpose Cleaners