Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charlotte Pipe & Foundry PVC001051200HA PVC-Dwv Cleanout Adapter 4 in.

  • Mfr # PI155239

  • Zoro # G604013335


product price: $43.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI155239
Zoro #
G604013335
UPC #
654204813364
Country of Origin
China

Description

Features
  • Spigot x FPT
  • Schedule 40
  • Bulk
  • 4"
Specifications
  • Dimension: 4" H x 5" W x 5" L
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.