Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charlotte Pipe & Foundry PVC011020800HA PVC-Dwv Coupling Reducer 3 x 2 in.

  • Mfr # PI154105

  • Zoro # G504013244


product price: $22.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PI154105
Zoro #
G504013244
UPC #
654204814347
Country of Origin
China

Description

Features
  • Schedule 30 Bulk 3" X 2"
Specifications
  • Dimension: 2.7" H x 3.7" W x 3.5" L
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.