Charlotte Pipe & Foundry PVC013020600HA 3 in. Bulk 90 deg PVC Dwv Street Elbow

  • Mfr # PI155269

  • Zoro # G304013291


product price:  $35.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI155269
Zoro #
G304013291
UPC #
654204814439
Country of Origin
China

Description

Features
  • 3" Schedule 30 Bulk
Specifications
  • Dimension: 3.5" H x 5" W x 6" L
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.