Charlotte Pipe & Foundry PVC023092000 4 in. PVC 45 deg SXS Schedule 40 Elbow

  • Mfr # PI155283

  • Zoro # G303903289


product price:  $36.62
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PI155283
Zoro #
G303903289
UPC #
654204815009
Country of Origin
China

Description

Features
  • S x S Meets ASTM D-2466 White Bulk 4"
Specifications
  • Dimension: 6.6" H x 6.6" W x 6.6" L
  • Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.