Zoro Homepage

G2PR19X CD .5 x .37 in. Angle Chrome PVC Valve

  • Mfr # PI879096

  • Zoro # G304031080


product price: $44.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI879096
Zoro #
G304031080
UPC #
753153431565
Country of Origin
China

Description

Features
  • Angle CPVC Valve
  • Size - 1/4 in. Turn
  • Lead Compliant
  • Size - 1/2 in. Nominal CPVC x 3/8 in. Outer Diameter Compression
  • Finish - Chrome
  • Dimension - 5.5 L x 3.75 W x 1.13 H in.
  • Item Weight - 0.24 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.