Zoro Homepage

Bagged Plastic Pellets

  • Mfr # D3305020002

  • Zoro # G015623840


product price: $1,229.99
/ea
Free Shipping & Returns

Key Features

Material
PC-CF
Color
Black
Pellet Shape
Cylindrical
Compatible Printer Series
Piocreat and other pellet printers
Pellet Diameter - Minimum
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3305020002
Zoro #
G015623840
UPC #
-
Country of Origin
China

Dimensions

Pellet Diameter - Minimum
2 mm
Pellet Diameter - Maximum
6 mm
Package Size
25 kg

Details

Material
PC-CF
Item
Bagged Plastic Pellets
Color
Black
Pellet Shape
Cylindrical
Compatible Printer Series
Piocreat and other pellet printers
Recommended Print Bed
Glue Stick
Heat Deflection Temperature
138 Degrees C
Durometer
100 Shore D
Hot End Nozzle Temperature - Maximum
240 Degrees C
Print Speed - Minimum
20 mm/sec
Print Speed - Maximum
100 mm/sec
Print Surface Temperature - Maximum
80 Degrees C
Hot End Nozzle Temperature - Minimum
230 Degrees C
Print Surface Temperature - Minimum
40 Degrees C
Series
Carbon reinforced PC

Description

Bagged Plastic Pellets

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.