Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bagged Plastic Pellets

  • Mfr # D3305050006

  • Zoro # G615623844


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Material
PETG
Color
White
Pellet Diameter - Minimum
2 mm
Glass Transition Temperature
70 Degrees C
Print Surface Temperature - Maximum
10 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3305050006
Zoro #
G615623844
UPC #
-
Country of Origin
China

Dimensions

Pellet Diameter - Minimum
2 mm
Pellet Diameter - Maximum
6 mm
Package Size
25 kg

Details

Item
Bagged Plastic Pellets
Material
PETG
Color
White
Glass Transition Temperature
70 Degrees C
Print Surface Temperature - Maximum
10 Degrees C
Compatible Printer Series
Piocreat and other pellet printers
Durometer
100 Shore D
Hot End Nozzle Temperature - Maximum
230 Degrees C
Recommended Print Bed
Glue Stick
Pellet Shape
Cylindrical
Hot End Nozzle Temperature - Minimum
220 Degrees C
Print Surface Temperature - Minimum
70 Degrees C
Print Speed - Maximum
100 mm/sec
Heat Deflection Temperature
63 Degrees C
Series
Glass reinforced PETG
Print Speed - Minimum
20 mm/sec

Description

Bagged Plastic Pellets

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.