Zoro Homepage

Bagged Plastic Pellets

  • Mfr # D3305110004

  • Zoro # G815623842


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Material
PP
Color
White
Print Speed - Minimum
20 mm/sec
Package Size
25 kg
Pellet Diameter - Minimum
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3305110004
Zoro #
G815623842
UPC #
-
Country of Origin
China

Dimensions

Package Size
25 kg
Pellet Diameter - Minimum
2 mm
Pellet Diameter - Maximum
6 mm

Details

Material
PP
Item
Bagged Plastic Pellets
Color
White
Print Speed - Minimum
20 mm/sec
Print Surface Temperature - Maximum
110 Degrees C
Hot End Nozzle Temperature - Maximum
240 Degrees C
Pellet Shape
Cylindrical
Series
Polypropylene
Recommended Print Bed
Glue Stick
Print Surface Temperature - Minimum
20 Degrees C
Hot End Nozzle Temperature - Minimum
190 Degrees C
Durometer
100 Shore D
Print Speed - Maximum
100 mm/sec
Compatible Printer Series
Piocreat and other pellet printers

Description

Bagged Plastic Pellets

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.