Shop PIONEER
See all product information
Create Account
Cooling Vest
- Mfr # V1026260U-2XL
- Zoro # G324784423
product price:Â
$
33.79
/ea
Key Features
Features
Reflective Accents
ANSI Type
R
Gender
Men's
Cooling Method
Evaporative Cooling
Maximum Cooling Time
4 Hours
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1026260U-2XL
- Zoro #
- G324784423
- UPC #
- 626053693060
- Country of Origin
- China
Dimensions
- Size
- 2XL
- Fits Chest Size
- Reflective Accents
Details
- Item
- Cooling Vest
- Features
- Reflective Accents
- ANSI Type
- R
- Gender
- Men's
- Cooling Method
- Evaporative Cooling
- Maximum Cooling Time
- 4 Hours
- Closure Type
- Zipper
- Garment Type
- Vest
- Back Stripe Pattern
- U
- ANSI Class
- 3
- Color
- Hi-Vis Yellow
- Material
- Polyester, PVA
- Front Closure
- Zipper
- Shell Material
- Polyester, PVA
- Wire Color
- Hi-Vis Yellow
Description
Cooling Vest, Cooling Method Evaporative Cooling, Color Hi-Vis Yellow, Garment Type Vest, Features Reflective Accents, Material Polyester, PVA, Front Closure Zipper, Size 2XL, Maximum Cooling Time 4 Hours, Air Consumption Not Applicable, High-Visibility Yes, ANSI Class 3, Back Stripe Pattern U, Cooling Temperature Not Applicable, Air Inlet Type Not Applicable, Air Inlet Gender Not Applicable, Air Inlet Connection Size Not Applicable, ANSI Type R, Secondary Hazard [MERCH] High-Visibility
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.