Shop All High Visibility Jackets & Coats
Pioneer
Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, 2XL
Mfr # V1130560U-2XL
Zoro # G700440066
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Material Polyester
- Width 16.5
- Length 14.5
- Height 4
Product Information
- Brand Pioneer
- MFR # V1130560U-2XL
- Zoro # G700440066
- UPC # 626053618155
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Width | 16.5 |
Length | 14.5 |
Height | 4 |
Depth | 14.5 |
Details
Description
The Pioneer 5209U Class 3 Bomber Jacket is 100% waterproof and windproof with polyfill material for superior insulation. It features StarTech premium design reflective tape, polyurethane coated oxford polyester shell, a removable inner fleece liner, detachable snap hood with pouch to conceal hood, full front zipper, 2 large front zippered pockets, 2 radiophone clip straps, 1 mobile phone pocket, and inside chest pocket. Its safety certified for ANSI 107-15 Class 3 Type P and R, and CSA Z96-15 Class 2 Level 2. Comes available in hi-viz yellow/black. Since 1887, Pioneer has grown a reputation for designing and building the highest-quality and most innovative protective and safety apparel. Using only the best and safest materials, componentry, and advanced sewing methods, Pioneer continues to deliver on safety, durability, comfort and value for the professional worker. Pioneer offers a complete selection of safety clothing including Hi-Vis gear, flame resistant wear, rainwear and much more. All our products are independently tested to meet and exceed all stated safety standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 9700PF, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 50 PK (9700PFL)
- CONDOR Bouffant Cap, Polypropylene, White, 21 in Dia., Size Medium, 1000 Per Case (23KX11)
- BRADY Pipe Marker, Make-Up Water, PK5, 7182-4-PK (7182-4-PK)
- IRONWEAR Breakaway Safety Vest Class 2 w/ 2" Reflective Tape And 6 Pockets (Lime/Medium) (1287BRK-L-M)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, 4XL (V1130560U-4XL)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, 3XL (V1130560U-3XL)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, L (V1130560U-L)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, XL (V1130560U-XL)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, 2XL (V1210160U-2XL)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-5X)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, 4XL (J24122)
- Pioneer Workwear and Protective Clothing