Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/8"-14 Thread Size, 4000 Series

  • Mfr # 4050-16P

  • Zoro # G4692125


product price:  $58.15
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
4000
Connection Type
ORB
Coupler Thread Size
7/8"-14
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4050-16P
Zoro #
G4692125
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
7/8"-14
Coupler Body Size
1/2"
Length
2-3/4"
Thread Size
7/8"-14
Overall Length
2 3/4 in
Max. Outside Dia.
1 1/2 in
Coupling Size
1/2 in

Details

Quick Coupler Type
Hydraulic Coupler Body
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
4000
Connection Type
ORB
Seal Material
Nitrile
Coupler Flow Rate
12.0 gpm
Max. Pressure
3000 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Shut Off
double
Series
4000
For Use With
Parker 4000 Series
Body Material
Steel
Coupling Locking Type
Sleeve
Parker Interchange
4050-16P
Pioneer Interchange
4050-16P
Operating Temp. Range
-40 Degrees to 250 Degrees F
Valve Design
Poppet
Coupler Connection Type
ORB
Locking Mechanism
Ball
Bearing Material
Stainless Steel
Includes Shut Off
Yes
Max. Flow Rate
45.42 lpm
Max. Working Pressure @ 70 F
3,000 psi
Fitting Type
Female ORB
Valve Type
Poppet
Finish/Coating
Plain
Includes Valve
Yes
Coupling Component
Socket
Includes Bearing
Yes
Hose Fitting Gender
Female

Description

Hydraulic Quick Connect Hose Coupling, Socket, 4000 Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 45.42 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.