Safety Hoodie, Hi-Vis, Black, Cotton, XL

  • Mfr # V2570470U-XL

  • Zoro # G0126520


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Cotton
Fabric Weight
12 oz.
Features
Detachable Hood|Multiple Pockets
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V2570470U-XL
Zoro #
G0126520
UPC #
32738036006
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
46" to 48"

Details

Item
FR Hi-Vis Full Zip Hoodie
Color
Black
Material
Cotton
Fabric Weight
12 oz.
Features
Detachable Hood|Multiple Pockets
Number of Outside Pockets
2
Gender
Men
Standards
ANSI/ISEA 107-2020 Class 1 Type O|CSA Z96-22 Class 1 Level 2 and Class 1 Level FR
Closure Type
FR brass non-locking zipper
Flame Resistant
Yes
Number of Pockets
2

Description

Safety Hoodie,Hi-Vis,Black,Cotton,XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.